-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant, Cut Resistant |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 87-198 |
| Chemical Glove Features | Chlorinated, Coated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Yellow |
| Cuff | Pinked |
| Cuff Style | Pinked |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Not Rated |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Embossed |
| Glove Coating Color | Yellow |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Cotton Flocked |
| Glove Length | 12" |
|---|---|
| Glove Liner Material | Cotton Flocked |
| Glove Material | Latex |
| Glove Materials | Natural Rubber Latex |
| Glove Size | 10 |
| Glove Style | Chemical |
| Glove Texture | Fish Scale |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 17 mil. |
| Insulated | Yes |
| Latex-free | No |
| Length | 12" |
| Liner Material | Flock |
| Min. Temp. | Not Rated |
| Silicone-free | Yes |
| Size | 10 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 17 mil. |
| Standards | EN ISO 374-1:2016 TYPE C, EN ISO 374-5:2016, EN 388 1010X |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 16.51 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)