-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 2 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 2 |
| Coating Coverage | Full |
| Coating Texture | Rough |
| Color | Tan |
| Cuff Style | Slip On |
| Glove Coating Coverage | Full |
|---|---|
| Glove Length | 9 1/2" |
| Liner Material | Cotton, Polyester |
| Silicone-free | No |
| Size | S |
| Size- Numeric | 7 |
| Suggested Use Environment | Dry |
| Standards | ANSI/ASTM/EN388 2111 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 11.18 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)