-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | 4813 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | 1523 |
| Ansi Puncture Newtons | 56.5N |
| Ansi/isea Abrasion Level | 6 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 4 |
| Base Coating Coverage | Palm |
| Base Coating Material | Water Based Polyurethane |
| Coating | Polyurethane Coated |
| Coating Coverage | Palm And Fingertips |
| Coating Finish | Smooth |
| Coating Material | Polyurethane |
| Coating Texture | Smooth |
| Color | Black, Gray |
| Cuff | Knit Wrist |
| Cut | Gun |
| Finger Style | Full Finger |
| Gauge | 13 ga. |
| Glove Coating Coverage | Palm |
|---|---|
| Glove Coating Material | Polyurethane |
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Hand Style | Left And Right |
| Glove Length | 9 1/2" |
| Glove Style | Knit |
| Knit Material | Nylon |
| Knuckle Padding Material | None |
| Latex-free | No |
| Length | 12" |
| Liner Material | Nylon |
| Palm Material | Polyurethane |
| Puncture Resistant | Yes |
| Series | HYFLEX 11-421 Series |
| Silicone-free | Yes |
| Size | 8 |
| Size- Alpha | M |
| Thumb Style | Full |
| Standards | EN388 3121A, EN420, ANSI/ASTM |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 11.43 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)