-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Connector |
|---|---|
| Amps | 175A |
| Application | Rotate One Connector 180° To Connect To The Other |
| Cable Well Depth | 0.75" |
| Color | Red |
| Connection Type | Two Pole |
| Contact Material | Silver Plated Electrolytic Copper |
| Contacts | Silver Plated Electrolytic Copper |
| Cross-reference To Brad Harrison | 49150 |
| Features | Continuous 600V Ac/Dc Operation |
| Function | Rotate One Connector 180 Degrees To Connect To The Other |
| Gauge | 1/0 ga. |
| Material | Polycarbonate |
| Mating Cycles | 10000 |
|---|---|
| Maximum Current | 175A |
| Maximum Operating Temperature | 221°F |
| Maximum Wire Diameter | 0.437" |
| Minimum Current | 175A |
| Minimum Operating Temperature | -4°F |
| Mounting Style | Inline |
| Number Of Poles | 2 |
| Plating | Silver Plated |
| Product Type | Power Connector |
| Type | Two Pole |
| Wire Size | 1/0 AWG |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 3.05 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)