-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Plug Valve |
|---|---|
| Body Material | Brass |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Male |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | Compression |
| Connection Type - Side 1 | Compression |
| Connection Type - Side 2 | Compression |
| For Media | Fluids |
| Handle Material | Brass |
| Handle Type | Lever |
| Max. Media Temperature | 250°F |
| Max. Pressure | 30 psi |
|---|---|
| Max. Pressure (cwp) | 30 psi |
| Media Temp. Range | -65°F to +250°F |
| Media Temperature Range | -65°F to +250°F |
| Min. Media Temperature | -65°F |
| Overall Height | 1 7/8" |
| Overall Length | 2 3/25" |
| Pipe Size | 1/4" |
| Plug Material | Brass |
| Temp. Range | -65°F to +250°F |
| Valve Flow Pattern | 2 Way |
| Valve Series | GROUND PLUG Series, MULTIPLE SHUT-OFFS Series |
| standard | ISO 9002 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)