-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coupling |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Coupling |
| Body Material | Brass |
| Color | Brown |
| Connection Type | FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1 1/2" |
| Fitting Side A Outside Diameter | 2" |
| Fitting Side A Pipe Threading | 11 1/2" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1 1/2" |
| Fitting Side B Outside Diameter | 2" |
| Fitting Side B Pipe Threading | 11.5 |
| Fitting Side B Type | NPT |
| For Pipe Schedule | 80 |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material Grade | Ca360 |
| Max. Pressure | 400 psi |
| Max. Steam Pressure | 250 psi |
| Maximum Operating Pressure | 400 psi |
| Outside Dia. | 1 7/8" |
| Overall Length | 3 7/8" |
| Pipe Fitting Material | Brass |
| Pipe Size | 1 1/2" |
| Specific Fitting Shape | Coupling |
| Temp. Range | 0°F to +400°F |
| Thread Size A | 1"-11.5 |
| Thread Size B | 1 1/2"-11 1/2 |
| Standards | ASME B1.20.1, ASME B16.15 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 7.11 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.82 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)