-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Application | Potable Water |
| Basic Material | Brass |
| Body Material | Low Lead Brass |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 3/8" |
| Fitting Side C Connection Type | Compression |
| Fitting Side C Tube Outer Diameter | 5/8" |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
|---|---|
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 65°F |
| Overall Length | 2 3/4" |
| Specific Fitting Shape | Tee |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +250°F |
| Thread Size A | 9/16"-24 |
| Thread Size B | 13/16"-18 |
| Tube Size | 3/8" x 5/8" |
| Standards | NSF/ANSI 61 ANNEX G |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)