-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpeted Runner |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Crush Resistant | Yes |
| Edge Style | Flat |
| Edges | Beveled |
| Face Material Weight | 25 oz./sq. yd. |
| For Surface Type | Carpet, Floors, Rugs |
| Indoor/outdoor | Indoor |
| Launderable | Yes |
| Length | 10 ft. |
| Mat Electrical Resistance | Anti Static |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Diamond Weave |
|---|---|
| Mat Type | Entrance Mat |
| Mat Weaving | Needle Punch |
| Material | Pet Polyester |
| Nfsi High Traction Certified | No |
| Overall Length | 10 ft. |
| Overall Width | 4 ft. |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Drying |
| Surface Design | Diamond |
| Surface Material | Nylon |
| Thickness | 3/8" |
| Traffic Type | Medium |
| Welding Safe | No |
| Width | 4 ft. |
| Standards | ASTM 5252-98A, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 20.32 |
| HS Code | 5703308080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)