-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Drainage Runner |
|---|---|
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antifatigue | Yes |
| Antifatigue Material | Yes |
| Antimicrobial | Yes |
| Application | Food Processing, Food Service |
| Autoclavable | No |
| Back Material | Nitrile |
| Backing Characteristics | Ribbed Channels |
| Brake Fluid Resistant | No |
| Color | Black |
| Compression Deflection | @ 25 %/sq. in. 37.2" @ 50 %/sq. in. |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Drainage Hole Length | 3 1/4" |
| Drainage Hole Shape | Slot |
| Drainage Hole Width | 3/8" |
| Drainage Holes Per Sq Ft | 12 |
| Drainage Holes Per Sq. Ft. | 54 |
| Edge Style | Straight |
| Edges | Beveled |
| Fda Compliance | No |
| Fire Resistant/fire Retardant | None |
| Fs209e Class | No |
| Hole Dia. | 3/5" |
| Length | 8 ft. |
| Mat Electrical Resistance | Anti Static |
|---|---|
| Mat Product Type | Antifatigue Mat |
| Mat Properties | Anti-Microbial |
| Mat Ramp Material | No Ramp |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Drainage Holes |
| Material | Nitrile Rubber |
| Metal Detectable | No |
| Mfr Series | 755 Niru Versa Runner Series |
| Nfsi High Traction Certified | No |
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 0 |
| Number Of Border Stripes | 0 |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant |
| Reversible | No |
| Series | 755 NIRU VERSA RUNNER Series |
| Shape Of Drainage Holes | Circle |
| Single Material Construction | Yes |
| Surface Design | Raised Nubs |
| Surface Material | Nitrile Rubber |
| Surface Texture | Raised Pattern |
| Thermally Insulating | No |
| Thickness | 3/8" |
| Usda Certified | No |
| Washdown Safe | Yes |
| Welding Safe | No |
| X-ray Detectable | No |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 21.59 |
| HS Code | 4016910000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.8425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)