-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Cap |
|---|---|
| Connection Type | Push On |
| Diameter | 3/4" |
| Length | 1" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Plastic |
|---|---|
| Overall Length | 1" |
| Product Type | End Cap |
| Package Quantity | 50 |
| Size | 3/4" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)