-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cap |
|---|---|
| Age Group | Adult |
| Color | Gray |
| Diameter | 2" |
| Gender | Unisex |
| Material | Stainless Steel |
| Product Type | Solid Cap |
| Thread Dia. | 5/8" |
|---|---|
| Thread Size | 5/8" |
| Connection Size | 5/8" |
| Connection Type | Thread |
| Package Quantity | 1 |
| Size | 2" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| HS Code | 8205100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)