-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluoropolymer Tubing |
|---|---|
| Inside Dia. | 0.188" |
| Inside Diameter | 3/16" |
| Length | 100 ft. |
| Manufacturer Warranty Length | 30 Days |
| Outside Dia. | 1/4" |
| Overall Diameter | 1/4" |
| Overall Length | 100 ft. |
|---|---|
| Product Type | Fluoropolymer Tubing |
| Inner Dia. | 3/16" |
| Material | Fluoropolymer |
| Outer Dia. | 1/4" |
| Package Quantity | 1 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 46.48 |
| HS Code | 3917210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)