AMETEK LAMB 116757-13 AC Vacuum Motor, Peripheral-Q, 900 W, 5.7 Frame Size, 2 Stage, 120 V

Item: AC2QMW
Model: 116757-13
Cross Ref: 2M266
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$207.73
10% off
$186.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Motor Thermal Protection None

Product Details

    • Motor/Blower Type (Bypass)

Shipping Information

Height (cm) 16.51
Length (cm) 16.67
Width (cm) 14.48
HS Code 8501204000
Country Of Origin MX
Weight (kg) 2.295

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site