-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Average Life | 500 hrs. |
| Bearing Type | Ball |
| Blower Stages | 2 |
| Body Dia. | 5.7" |
| Cfm @ 2-in. Orifice | 95 CFM |
| Discharge | Thru Flow |
| Duty Cycle | Intermittent |
| Efficiency Group | Standard |
| Flow Class | Standard Flow |
| Frame | Non-Standard |
| Frame Size | 5.7" |
| Frequency | 50/60 Hz |
| Full Load Amps | 8.1A |
| Insulation Class | Class A |
| Max. Air Watts | 245 W |
| Max. Ambient Temp. | 40°C |
| Max. Amps | 8.3A |
| Motor Application | Universal Ac, Dc Motor |
| Motor Bearings | Ball |
| Motor Design | Universal AC/DC |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Lug |
| Motor Type | Traditional Lamb |
| Motor/blower Type | Thru Flow |
| Mounting Bracket Material | Aluminum |
| Mounting Brackets | Metal |
| Nameplate Rpm | 23240 RPM |
| No. Of Speeds | 1 |
| Overall Height | 5 25/32" |
| Overall Length | 5 11/16" |
| Phase | 1 |
| Power Level | 850 W |
| Replacement Brush Kit | 833384-51 |
| Replacement Brushes | 152F62 |
| Speed Control | Not Applicable |
| Standards | Csa (Lr31393), Ul (E47185) |
| Thermal Protection | Not Applicable |
| Vacuum Rating | 91.2 |
| Voltage | 120V AC |
| Motor Thermal Protection | None |
Ametek Lamb 116311-01 vacuum motor finds application in vacuum cleaner systems in commercial settings. This motor efficiently powers the suction mechanism of vacuum cleaners, ensuring effective dirt and debris removal from various surfaces.
| Height (cm) | 14.68 |
|---|---|
| Length (cm) | 14.45 |
| Width (cm) | 14.48 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.07 |

The average lifespan of this Ametek Lamb 116311-01 motor is approximately 500 hours under normal operating conditions. However, factors, such as usage frequency and maintenance can affect its longevity.
It is designed for straightforward installation and typically mounts using lug brackets. Ensure proper alignment and secure mounting for optimal performance.
Regular maintenance involves cleaning and inspection of the motor and its components. It is essential to ensure optimal performance and longevity. Additionally, replacing worn brushes and lubricating bearings as needed can prolong its lifespan.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)