-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Fits Brand | Amada |
| For Use With | Amada(R) Laser Welders |
| For Welder Model | PULSAR/ALTAIR AHS100 |
| Outside Dia. | 0.98" |
| Overall Length | 0.79" |
|---|---|
| Process | Laser Welding |
| Size | 2" |
| Welding Processes | Laser Welding |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 4.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)