-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Amperage Range | 550A |
| Application | Mig Welding |
| Bore Diameter | 5/8" |
| Color | Copper |
| Compatible With Brand | Lightning |
| Duty Rating | Heavy Duty |
| For Contact Tip Series | 63, 65 |
| For Gas Diffuser Number | 63-3103 |
|---|---|
| For Mig Gun Series | Robotic Torch 550 Amp |
| For Use With | Tweco Lightning |
| Inside Diameter | 5/8" |
| Maximum Amperage | 550A |
| Nozzle Series | Lightning |
| Process | Mig Welding (GMAW) |
| Type | 5/8" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.72 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)