-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Large Gas Lens Insulator |
|---|---|
| Color | White |
| Compatible With Brand | Linde |
| For Tig Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
| For Tig Torch Series | 17 Series, 18 Series, 26 Series, A-150 Series, A-200 Series, A-250 Series, HW-17 Series, HW-26 Series, PTA-17 Series, PTA-26 Series, PTW-18 Series, W-350 Series, W-410 Series |
| For Use With | Collet 10N21, 10N22, 10N23, 10N24, 10N25, 54N20, Large Diameter Gas Lens 45V0204, 45V116, 45V64, 995795, Nozzle 53N87, 53N87L, 53N87Xl, 53N87Xxl, 53N88, 53N88L, 53N88Xl, 53N88Xxl, 53N89, 57N74, 57N74L, 57N74Xl, 57N74Xxl, 57N75, 57N75L, 57N75Xl, 57N75Xxl |
|---|---|
| Insulator Type | Large Diameter Gas Lens Insulator |
| Process | TIG Welding (GTAW) |
| Reference Number | 54N63 |
| Tig Torch Setup | Large Diameter Gas Lens |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 3.05 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)