-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Compatible Fuel Type | Natural Gas, Propane |
| Compatible Manufacturer | Purox |
| For Use With | Purox(R) Products |
| Fuel Pressure | 5 psi to 10 psi |
| Mapp Gas Silver Braze | No |
| Mapp Gas Silver Solder | No |
| Mapp Gas Soft Solder | No |
| Max. Cutting Thickness | 9" |
| Oxygen Pressure | 67 psi to 86 psi |
| Pressure Rating | 5 psi to 10 psi , 67 psi to 86 psi |
| Propane Gas Silver Braze | No |
|---|---|
| Propane Gas Silver Solder | No |
| Propane Gas Soft Solder | No |
| Silver Solder Tube | No |
| Size | 9 |
| Soft Solder Tube Cap. | No |
| Steel Thickness | 9" |
| Tip Design | One Piece |
| Tip Series | 4211 Series |
| Tip Size | 9 |
| Type | 1 Piece |
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 2.16 |
| Width (cm) | 2.16 |
| HS Code | 8468901000 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)