-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Fits Brand | Innerlogic |
| For Plasma Torch Model | Pl 2000 |
| For Plasma Torch Series | PL Series |
| Material | Mild Steel |
|---|---|
| Maximum Amperage | 275A |
| Process | Plasma Cutting |
| Welding Processes | Plasma Cutting |
| Height (cm) | 4.14 |
|---|---|
| Length (cm) | 3.58 |
| Width (cm) | 3.58 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)