-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air-Cooled TIG Torch Kit |
|---|---|
| Application | Air-Cooled |
| Compatible With Brand | Linde |
| Cooling Method | Air Cooled |
| For Max. Electrode Dia. | 3/32" |
| For Minimum Electrode Diameter | 0.02" |
| Gas Valve Included | No |
| Maximum Amperage | 80A |
| Model | 24 |
|---|---|
| Neck Type | Rigid |
| Output Range | 80 |
| Power Cord Length | 25 ft. |
| Power Cord Material | Rubber |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 24 |
| Tig Torch Series | 24 Series |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)