-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shield Cap |
|---|---|
| Application | Plasma Cutting |
| Compatible With Series | T100, T100M, T100M-2 |
| Cutting Configuration | Standoff Cutting |
| Fits Brand | Hypertherm |
| For Plasma Cutter Series | Powermax1650 |
| For Plasma Torch Series | T100 Series, T100M Series, T100M-2 Series |
|---|---|
| For Plasma Torch Type | Machine |
| Maximum Amperage | 100A |
| Process | Plasma Cutting |
| Shield Type | Mechanized Shield |
| Welding Processes | Plasma Cutting |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.64 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0248 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)