-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle 60A |
|---|---|
| Application | Powermax1250 |
| Cutting Configuration | Standoff Cutting |
| Fits Brand | Hypertherm |
| For Plasma Cutter Series | Max42, Max43, Powermax600, Powermax800, Powermax900, Powermax1000, Powermax1100, Powermax1250, Powermax1650 Series |
| For Plasma Torch Series | RT60 Series, RT60M Series, RT80 Series, RT80M Series, T100 Series, T100M Series, T100M-2 Series, T60 Series, T60M Series, T80 Series, T80M Series |
|---|---|
| For Plasma Torch Type | Handheld, Machine |
| Maximum Amperage | 60A |
| Process | Plasma Cutting |
| Welding Processes | Plasma Cutting |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)