-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tube |
|---|---|
| For Mig Guns | Miller Style |
| For Use With | Miller Style , Miller(R) Style |
| Wire Size | 0.03", 0.036" , 0.030", 0.036" |
| Dia. | 1/4" |
|---|---|
| Model Compatibility | SpoolmaticXR |
| Type | Contact Tip |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.64 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)