-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rekeyable Padlock |
|---|---|
| Body Color | Silver |
| Body Dia. | 2 1/2" |
| Body Finish | Chrome Plated |
| Body Material | Solid Steel |
| Body Style | Round |
| Body Width | 2 1/2" |
| Control Key Registration Required | No |
| Key Type | Alike |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
|---|---|
| Opens With Key No. | 27234 |
| Rekeyable | Yes |
| Security Level | High Security |
| Shackle Configuration | Open |
| Shackle Dia. | 0.438" |
| Shackle Material | Hardened Boron |
| Shackle Type | Open |
| Shape | Bound |
| Weather Resistant | Some Corrosion Resistance |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 13.46 |
| HS Code | 8301108000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)