-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Face Sledge Hammer |
|---|---|
| Dead Blow Hammer | No |
| Double Faced | Yes |
| Face Dia. | 1" |
| Face Shape | Round |
| Grip Material | Wood |
| Grip Style | Textured |
| Grip Type | Textured |
| Hammer Type | Sledge Hammer |
| Handle Color | Blue, Natural |
| Handle Design | Friction Grip |
| Handle Length | 10" |
| Handle Material | Wood |
|---|---|
| Head Color | Natural |
| Head Length | 2 1/2" |
| Head Material | Bronze |
| Head Weight | 1 lbs. |
| Head Width | 1 1/2" |
| Non-marring | No |
| Non-sparking | Yes |
| Overall Length | 12" |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 8.89 |
| HS Code | 8205200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)