-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High-Wattage Footswitch |
|---|---|
| Compatible Station | 10505, 10557, 10577, 105K5, 105L5 |
| Plug Type | NEMA 5-15P/R Piggyback |
|---|---|
| Power Consumption | Lower Than 1100 W |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 9.14 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)