-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ventilation Duct |
|---|---|
| Color | Black, Yellow |
| Construction | PVC Vinyl Coated Polyester |
| Diameter | 8" |
|---|---|
| Length | 15 ft. |
| Material | Polyester |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 24.13 |
| HS Code | 8414593000 |
|---|---|
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)