-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disposable Ventilation Duct |
|---|---|
| Color | Clear |
| Construction | Poly |
| Diameter | 12" |
|---|---|
| Length | 500 ft. |
Americ GAM-DDISP500 disposable ventilation duct connects to confined space blowers and fans to distribute air over long distances. It is flexible and can be bent into spaces or around corners.
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.365 |
Permanent ductwork is made of more durable materials like metal and is intended for long-term use. Disposable ducts, on the other hand, are lightweight and affordable but not suitable for extended periods or heavy-duty applications.
Disposable ducts offer convenience, cost-effectiveness and flexibility. They can be quickly installed and removed as needed, reducing labour costs and time. Additionally, they are often more affordable than permanent ductwork.
Americ disposable ventilation ducts help to remove dust, fumes and airborne contaminants from the work environment, promoting better air quality and reducing the risk of respiratory issues among workers.
Disposable ducts can be connected to your existing HVAC systems using compatible connectors, adapters or transition pieces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)