-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Vent Adapter |
|---|---|
| Color | Silver |
| Connection Type | Snap Lock |
| Diameter | 6" |
| End Type | Snap Lock |
| Finish | Galvanized |
| For Nominal Duct Diameter | 6" |
| For Use With | Type B Gas Vent System |
| Gas Appliance Category | Category I |
| Gas Vent Pipe Dia. | 6" |
| Gas Vent Pipe Length | 6" |
| Includes | Not Applicable |
| Inside Dia. | 6" |
|---|---|
| Length | 6" |
| Material | Steel |
| Material Grade | Grade G90, Grade 3105 |
| Max. Pressure Rating | Not Applicable |
| Maximum Airflow | Not Applicable |
| Overall Length | 6" |
| Pipe Dia. | 6" |
| Pipe Length | 6" |
| Product Type | Universal Adapter |
| Series | EUA Series |
| standard | AGA, HUD, NBC, NFPA, UBC, UL 441, UL CERTIFIED |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 18.8 |
| HS Code | 7307199080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)