-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jack Stands |
|---|---|
| Base Length | 19 1/2" |
| Base Material | Steel |
| Base Material Finish | Powder Coated |
| Base Shape | Round |
| Base Width | 19 1/2" |
| Construction | Steel |
| Duty Rating | Medium Duty |
| Features | Ideal For Aircraft, Rust Resistant |
| Includes | (2) Jack Stands |
| Individual Stand Load Capacity | 3 ton. |
| Lifting Actuator | Pin Adjustment |
| Lifting Height Max. | 31 1/2" |
|---|---|
| Load Capacity Per Pair | 6 ton. |
| Locking Type | Pin |
| Maximum Extended Height | 31 1/2" |
| Min. Lifting Height | 19" |
| Minimum Height | 19" |
| Saddle Diameter New | 4 1/4" |
| Saddle Shape | Round |
| Saddle Size | 4.25" |
| Stand Type | Jack Stand |
| Type | High Lift |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)