-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay Module 24 VDC 40Ma DPDT |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Enclosure Depth | 2 3/4" |
| Enclosure Height | 1" |
| Enclosure Length | 2" |
| Finish | Unfinished |
| Height | 1.35" |
| Input Voltage | 24V DC |
| Length | 2 3/4" |
| Material | Phenolic Or Fiberglass |
|---|---|
| Overall Height | 1" |
| Overall Length | 2 3/4" |
| Overall Width | 2" |
| Product Type | Relay Module |
| Standards | Rohs Compliant |
| Sub-category | Relay Module |
| Type | Relay |
| Voltage | 220V AC/28V DC |
| Width | 1.9" |
| Height (cm) | 3.43 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 4.83 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)