ALTRONIX LPS3C12X220 Power Supply/Charger, AC Fail Supervision, 12VDC At 2.5A, 220VAC

Item: CE6GBF
Model: LPS3C12X220
Check Availability
In Stock

Get it by Thursday, Feb 26

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$298.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Power Supply

Product Details

    • BC400 Enclosure

Shipping Information

Height (cm) 46.99
Length (cm) 19.05
Width (cm) 38.74
Country Of Origin US
Weight (kg) 5.535

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site