-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pass UTP Hub W/Power 16Ch 16 AC Balun Isolated |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Color | Black |
| Compatible With Brand | Altronix |
| Compatible With Manufacturer Model Number | HUBWAYAV, HUBWAYAV2, HUBWAYDV, HUBWAYDVI |
| Enclosure Depth | 8 1/2" |
| Enclosure Height | 1 5/8" |
| Enclosure Length | 19 1/8" |
| Enclosure Width | 19.13" |
| Finish | Unfinished |
| Includes | Line Cord, Mounting Brackets, Removable Terminal Blocks, Sixteen (16) Hubwayav Balun/Combiners |
| Includes Hardware | Hardware Included |
| Input Frequency | 60 Hz |
| Input Voltage | 115/230V AC |
|---|---|
| Material | Steel |
| Number Of Outputs | 24/28V AC |
| Output Amps | 16A |
| Output Voltage | 24/28V AC |
| Overall Height | 1 5/8" |
| Overall Length | 8 1/2" |
| Overall Width | 19 1/8" |
| Product Type | Passive Utp Hub With Power |
| Sub-category | Transceiver Hub: Rack Mount |
| Type | UTP Transceiver Hub, Rack Mount Kit |
| Voltage | 24/28V AC |
| standard | C-TICK COMPLIANT, CE, CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 4.14 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 48.59 |
| HS Code | 8525602000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)