-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IP Over Coax Receiver |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Compatible With Brand | Altronix |
| Compatible With Manufacturer Model Number | EBRIDGE1CT |
| Enclosure Depth | 8 1/2" |
| Enclosure Height | 1 5/8" |
| Enclosure Length | 19 1/8" |
| Finish | Unfinished |
| Includes Hardware | Hardware Included |
| Input Voltage | 24-56V DC/24V AC |
|---|---|
| Length | 8 1/2" |
| Number Of Outputs | 16 |
| Overall Height | 1 5/8" |
| Overall Length | 8 1/2" |
| Overall Width | 19 1/8" |
| Product Type | Ip Over Coax Receiver |
| Sub-category | Video System Component |
| Type | 16 Channel |
| standard | C-TICK COMPLIANT, CE, CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 4.13 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 48.58 |
| HS Code | 8517620050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)