-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1 - 8 Battery Jumper (Yellow) |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Overall Length | 8" |
|---|---|
| Product Type | Battery Jumper |
| Type | Battery Leads |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 11.18 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)