-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Punch Kit |
|---|---|
| Height | 3.1" |
| Includes | (1) 1/4" Power Punch Cutting Head(1) 5/16" Power Punch Cutting Head(1) 3/8" Power Punch Cutting Head(1) 7/16" Power Punch Cutting Head(1) 1/2" Power Punch Cutting Head(1) 9/16" Power Punch Cutting Head(1) 5/8" Power Punch Cutting Head(1) 11/16" Power Punc |
| Length | 10 5/8" |
|---|---|
| Number Of Pieces | 11 |
| Type | Power Punch |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 18.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)