-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Filtration Panel |
|---|---|
| Air Flow Rate | 60 CFM |
| Alarm Setting | 10 ppm |
| Display Type | Liquid Crystal |
| External Connection | Optional Strobe Light Alarm |
| Finish | Powder Coat |
| Length | 22" |
| Material | Steel |
| People Served | 5 |
| Pressure | 150 psi |
|---|---|
| Pressure Range | 5 psi to 125 psi |
| Regulator Type | High Pressure |
| Sensor | Replaceable Electrochemical |
| Sound Level | 90 dBA |
| Type | Panel, Air Filteration |
| Visual | External Power LED Light Signal |
| Voltage | 9V DC to 115V AC |
| Width | 7" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 43.18 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)