-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sampler |
|---|---|
| Amps | 0.45A |
| Current Drawn | 0.45A |
| Height | 6 1/4" |
| Length | 6" |
|---|---|
| Voltage | 115V AC |
| Width | 6" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)