-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Color | Orange |
| Duct Dia. | 8" |
| Fan Material | Polypropylene |
| Finish | PVC Coated |
| Grill Finish | Chrome Plated |
| Grill Material | Steel |
| Hp | 1/3 hp |
| Length | 13 1/4" |
| Material | Polyethylene |
|---|---|
| Max. Flow In Free Air | 831 CFM |
| Max. Rpm | 3400 RPM |
| Number Of Blades | 9 |
| Phase | 1 |
| Switch Type | Built In On/Off Rocker |
| Temp. Resistance | 180°F |
| Type | Axial |
| Width | 12" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)