-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Blower/fan Speed | 3200 RPM |
| Color | Orange |
| Cord Length | 10 ft. |
| Current | 4.4A |
| Duct Dia. | 8" |
| Duct Material | Vinyl |
| Fan Material | Polypropylene |
| Finish | PVC Coated |
| Grill Spacing | 5/16" |
| Hp | 1/3 hp |
|---|---|
| Includes | Bottom Enclosure, Carry Handle, Housing And Canister Assembly, Steel Powder Coated Grill |
| Length | 26" |
| Material | Nylon, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl |
| Max. Flow In Free Air | 831 CFM |
| Number Of Blades | 9 |
| Operating Voltage | 120/240V AC |
| Standards | Csa C22.2 No.113 |
| Temp. Resistance | 180°F |
| Type | Axial |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 40.64 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 18.306 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)