ALLEGRO SAFETY 9533-10 Blower Fan, AC Plastic Compaxial Blower

Item: AG8FRA
Model: 9533-10
Cross Ref: 36J267
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$121.77
10% off
$109.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Blower Fan
For Use With Mfr. Model Number 9533, 9533-15, 9533-25

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
HS Code 8414901040
Country Of Origin CN
Weight (kg) 4.5

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site