-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Air Line Hose |
|---|---|
| Durometer Rating | 80 Shore A |
| Fitting Size | 1/4" |
| Hose Color | Black |
| Hose Inside Dia. | 3/8" |
| Hose Outside Dia. | 0.594" |
|---|---|
| Length | 50 ft. |
| Material | Polyvinyl |
| Max. Pressure | 185 psi |
| Temp. Range | -20°F to +150°F |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)