-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cooling Vest |
|---|---|
| Age Group | Adult |
| Buttons | Snap |
| Cleaning And Care Instructions | Hand Wash |
| Closure | Snap |
| Color | Blue |
| Cooling Material | Polymer |
| Cooling Method | Evaporative Soak |
| Fabric Weight | 2 lbs. |
| Features | Adjustable Elastic Side Straps With Polyethylene Sliders |
| Fits Chest Size | 46" to 48" |
| Garment Type | Vest |
| Gender | Unisex |
| High-visibility | No |
| Includes Battery | No |
|---|---|
| Includes Cooling Inserts | No |
| Layer Material | Cotton |
| Length | 22" |
| Material | Cotton |
| Maximum Chest Size | 48" |
| Maximum Cooling Time | Up to 72 hrs. |
| Minimum Chest Size | 46" |
| Neck Type | V Neck |
| Number Of Cooling Inserts Included | 0 |
| Size | XL |
| Additional Protection | None |
| Back Stripe Pattern | None |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 22.86 |
| HS Code | 6101200010 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 4.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)