-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Burner Ignition Transformer |
|---|---|
| Amps | 23 mA |
| Amps @ 120v | 23 mA |
| For Fuel Type | Oil |
| Ignition Type | Spark |
| Mounting Type | End Hinge |
| Overall Depth | 5" |
|---|---|
| Overall Dimensions - H X W X D | 4" x 3.125" x 5" |
| Overall Height | 4" |
| Overall Width | 3 1/8" |
| Voltage | 240V AC |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 13.97 |
| HS Code | 8504314065 |
|---|---|
| Weight (kg) | 3.5145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)