-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Head Angle | Straight |
|---|---|
| Material | Steel |
| Batteries Included | No |
| Color | Silver |
| Finish | Zinc Plated |
| Hazardous Material | No |
|---|---|
| Outlet Connection Gender | Male |
| Outlet Connection Size | 1/2" |
| Outlet Connection Type | NPTF |
| Special Features | Button Head |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
|---|---|
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)