-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Compatible Container Size | 70 lbs. |
|---|---|
| Compatible Container Size Range | 40 lbs. to 399.9 lbs. |
| Hose Length | 7 ft. |
| Includes | Dolly (393629), Follower (337665/338802), 7 ft.Material Hose (317875-7), Cover (323496-A4), Z Swivel (52752), Bare Pump (9911-R1), Control Valve (6320-3) |
| Lubrication Type | Grease |
| Material Outlet Nptf (f) | 3/8" |
| Nsn Number | 5345-01-432-3032 |
|---|---|
| Outlet Thread Connection | 3/8" NPTF |
| Pump Material | Aluminum, Stainless Steel, Steel |
| Pump Ratio | 50:1 |
| Pump Style | Portable |
| Pump Type | Grease Pump |
| Height (cm) | 92.08 |
|---|---|
| Length (cm) | 59.06 |
| Width (cm) | 41.91 |
|---|---|
| Weight (kg) | 27.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)