-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill/Extractor Tool |
|---|---|
| Bolt Sizes Removed | M4 |
| Drive Size | 1/4" |
| Drive Type | Hex |
| Extractor Size | #2 |
| Extractor Type | Double End Extractor Bit |
| For Bolt Size Range | M4 |
| For Removing Studs, Bolts, Screws | #8, 4mm |
|---|---|
| For Screw Size Range | #8 |
| Material | Steel |
| Screw Sizes Removed | #8 |
| Size | #2 |
| Type | Double Ended Bit |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 5.33 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)