-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Blast Cabinet |
|---|---|
| Cabinet Material | LDPE |
| Cabinet Opening Type | Top Door |
| Compatible Abrasive Media | Aluminum Oxide, Coal Slag, Garnet, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells |
| Feed Type | Siphon |
| Includes | Blasting Gun, Hose |
| Maximum Air Flow | 15 CFM @ 80 psi |
| Maximum Air Pressure | 110 psi |
| Mounting Location | Benchtop |
| Nominal Size | 23" x 19" |
| Overall Height | 21" |
| Overall Width | 24" |
| Product Type | Abrasive Blast Cabinet |
|---|---|
| Top Door Height | 18" |
| Top Door Width | 14 1/2" |
| Type | Bench Top |
| Window Height | 20" |
| Window Width | 16 1/2" |
| Work Area Depth | 18" |
| Work Area Height | 12" |
| Work Area Maximum Weight Capacity | 35 lbs. |
| Work Area Width | 22" |
| Working Width | 16 7/16" x 20" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 48.26 |
| HS Code | 8424301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)