-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Food Service Racks And Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts |
| Bearing Type | Double Ball |
| Brake Type | Over The Wheel Strap |
| Caster Brake Included | Yes |
| Caster Brake Type | Side Pedal Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Thermoplastic |
| Caster Product Group | Swivel Caster With Brake |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Thermoplastic Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 95 Shore A |
| Extended Lead | No |
| Frame Finish | Nickel Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Top And Bottom Grease Seals, Dust Cover |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 3" |
| Load Rating | 300 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 6 3/16" |
| Mounting Plate Bolt Hole Pattern | A |
|---|---|
| Mounting Plate Size | 3 1/8" x 4 1/8" |
| Mounting Plate Size & Bolt Hole Pattern | 3 1/8" X 4 1/8" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -45°F to +180°F |
| Outside Bolt Hole Spacing | 2 3/8" x 3 3/8" |
| Overall Height | 6.187" |
| Plate Size | 3 1/8" x 4 1/8" |
| Plate Thickness | 0.149" |
| Plate Type | A |
| Raceway Type | Double Ball |
| Standards | Ansi/Icwm, Nsf/Anf |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Material | Delrin |
| Wheel Bearing Type | Delrin |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Diameter | 5" |
| Wheel Material | Thermoplastic Rubber |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 75 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Thermoplastic Rubber |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 8.89 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)