-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Shelving |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Bin Color | Red |
| Bin Depth | 18" |
| Bin Front Type | Open |
| Bin Height | 10" |
| Bin Hxwxd | 10" x 11" x 18" |
| Bin Material | Polymer |
| Bin Style | Hang And Stack |
| Bin Type | Shelf Bin |
| Bin Width | 11" |
| Color | Red |
| Esd Conductive | No |
| Finish | Chrome |
| Frame Color | Silver |
| Frame Material | Steel |
|---|---|
| Height | 74" |
| Includes | 30260 |
| Includes Bins | Yes |
| Load Capacity | 2000 lbs. |
| Mobility | Stationary |
| Number Of Bins | 24 |
| Number Of Shelves | 6 |
| Number Of Usable Sides | 1 |
| Overall Depth | 18" |
| Overall Height | 74" |
| Overall Width | 48" |
| Overall Wxdxh | 48" x 18" x 74" |
| Shelf Finish | Chrome |
| Shelf Material | Steel |
| Width | 48" |
| Height (cm) | 190.5 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 121.92 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 70.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)